Shop All Buffets & Sideboards
Winsome
Winsome 40728 35.43 x 27.56 x 16.34 in. Orleans Modular Buffet with Drawer & Cabinet; Cappuccino
Mfr # 40728
Zoro # G704013310
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 40728
- Zoro # G704013310
- Country of Origin Thailand
- Category Buffets & Sideboards
Description
Features
- Brings a transitional touch a classic design to fulfill your entertaining needs
- The unique floating construction is accented by nickel hardware and graceful legs
- Ample storage is provided by one drawer which has two knobs and a cabinet
- Color: Cappuccino
- Material: Solid & Composite Wood
- Collection: Orleans
- Dimension: 35.43" H x 27.56" W x 16.34" L
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 6" Depth (BB-38796-CVR)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Vinyl (493N64)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- WINSOME Winsome 94746 34.02 x 45.98 x 15.98 in. Diego Buffet - Sideboard Table; Walnut (94746)
- MANHATTAN COMFORT Granville 55.07 Sideboard in Sage Green (SB-5003)
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet (189-11577-ZORO)
- BAXTON STUDIO Garcelle ModernWhite Finished Wood and Mirrored Glass 2-Door Sideboard (194-11964-ZORO)
- MANHATTAN COMFORT Jasper 72.51 Sideboard in Off White Matte (1031251)
- ALATERRE FURNITURE Castleton Mango Wood 52"W Console (AWTR1027)
- Winsome Buffets & Sideboards