Winsome 23440 Moscato Wine Bar; Coffee
Mfr # 23440
Zoro # G903851294
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 23440
- Zoro # G903851294
- UPC # 21713234407
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Host a dinner party or enjoy a special night at home, knowing your favorite wines, glassware and bar accessories are beautifully organized in the Moscato Wine Bar. With a contemporary dark Coffee finish and clean, straightforward lines, this wine bar has a place for everything. On one side is a built in stemware holder, a cabinet with door for additional storage, and a wooden wine grid to hold up to 9 bottles. On the other side is a wide drawer for accessories and a removable shelf with lip for storing additional bottles securely. An open space below the shelf provides ample standing room for you to tend bar for guests.
Features- Stash an extra case of beer or wine there for a larger party
- Made of Solid and composite wood with silver plastic drawer and cabinet pulls
- Assembly required
- Static Weight Limit for tray and shelf is 40 lbs
- Glass hanger section: 12.7" W x 13.9" D x 9.7" H
- Can fit (3X3), 9 Glasses diameter: (95mm, 100mm, 105mm)
- Can fit (3X4), 12 Glasses diameter: (80mm)
- Can fit (3X6), 18 Glasses diameter: (58mm)
- Finish: Coffee
- Material: Solid and Composite Wood
- Overall Dimension: 40" W x 16.1" D x 40" H
- Top Dimension: 40" W x 15.9" D
- Door Cabinet: 12.7" W x 12.9" D x 12.2" H
- Individual Wine Slot on Grid (9x): 4" W x 13.9" D x 3.9" H
- Drawer Dimension: 22.1" W x 12.4" D x 3.3" H
- Removable Shelf: 21.7" W x 4.3" D x 1.1" H
- Dimension of Open Space Underneath Drawer With Shelf Removed: 23.1" W x 13.6" D x 34.4" H
- Dimension of Open Space Underneath Drawer With Shelf Installed: 23.1" W x 13.6" D x 15.3" H
- Dimension of underneath drawer Upper Section: 23.1" W x 13.6" D x 18.2" H
- Weight: 74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BN/W)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (DR004-MB)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- FLASH FURNITURE Mahgny Bar Table, X-Base w/Burg Seats, 30", 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1026-GG)
- LANCASTER TABLE & SEATING LT 30'' x 60'' Reversible Gray/White Laminated Bar Height Table Top and Base Kit W/ 5'' x 22'' Base (349C603G522B)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- LANCASTER TABLE & SEATING LT 30 Round Reversible White/Slate Gray Standard Height Table Kit - 22'' Plate (349G30RS222S)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- Winsome Bar & Counter Height Tables