Winsome Trading 94270 Element Bar Stools Set; Walnut - 2 Piece
Mfr # 94270
Zoro # G703873250
Product Information
- Brand Winsome Trading
- MFR # 94270
- Zoro # G703873250
- UPC # 21713942708
- Country of Origin China
- Category Bar Height Stools
Description
Spruce up your kitchen, breakfast nook, or den with this Winsome Wood Element Bar Stool Set. Finished in a polished walnut finish, these stools feature a simplicity of design blending seamlessly with any decor from modern to traditional. Crafted from study solid wood these bar stools are designed to help you coordinate with a wide variety of furnishings. The square legs and round seat have a sturdy built ing a ive foundation and hold a static weight of 220lbs. Featuring 8 crossbars, high and low on all four sides, for stability and strength while also serving as convenient footrests, making this stool not only functional but also comfortable. Ideal for extra seating, accommodating guests at gatherings and ideal for everyday use. These 13.58W x 13.58D can easily be tucked away when not in use. Like most Winsome stools, the Element collection is in multiple finishes and like most Winsome stools are in both bar and counter height.
Features- Made of Solid Wood
- Squared legs with two sets of 4 crossbars
- Smooth, round seat
- 2 Piece
- Color: Walnut
- Dimensions: 13.58 x 13.58 x 28.98 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Mahogany (LBC361272-MAH)
- LEWIS HYMAN 96x72 WHT Roll Up Blind (3321086)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- WINSOME TRADING WinsomeTrading 94069 24 in. Cushion Saddle Seat Stool Black Faux Leather RTA - Antique Walnut (94069)
- WINSOME TRADING Clark Round Cushion Swivel Stool with adjustable height (93720)
- WINSOME TRADING WinsomeTrading 93028 Summit Set of 2 Swivel Bar Stools - Black - Metal (93028)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 2PK (2-XU-CH-10318-B-SIL-GG)
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- WINSOME Winsome 93145 High Back L Shape Air Lift Stool - Black and Metal (93145)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- Winsome Trading Bar Height Stools