Winsome Trading 94200 Maria Cushioned Bar Stool Set; Espresso & Walnut - 2 Piece
Mfr # 94200
Zoro # G603873275
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Trading
- MFR # 94200
- Zoro # G603873275
- UPC # 21713942005
- Country of Origin China
- Category Bar Height Stools
Description
Linger over dinner as long as you like or relax at your home bar with the Maria 2-PC Bar Stool Set. The stools have a 2.76" thick cushion seat covered in faux leather, providing maximum comfort for your seating. The frame is made of Solid Wood in a rich Walnut finish that complements the Espresso seat, a subtle and handsome combination that will suit any decor from modern to rustic cottage. The construction boasts squared legs with 8 crossbars which give stability and strength while also serving as convenient footrests. With round 13" seats, use the set at a high table, for extra seating when guests arrive, or pull one up to an adjustable desk and work in comfort.
Features- Made of Solid Wood
- Smooth, round seat
- 2 Piece
- Color: Espresso & Walnut
- Size: 13.5 x 13.5 x 30.7 in.
- Seat diameter: 12.99 in.
- Seat height: 30.7 in.
- Cushion: 2.76 in.
- Leg footprint: 13.5 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- SPEAKMAN Privacy Curtain, Vinyl, Yellow, 0.0 W, 95 L (SE-CURTAIN)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- OIF Leather Task Chair (0280)
- WINSOME TRADING WinsomeTrading 93028 Summit Set of 2 Swivel Bar Stools - Black - Metal (93028)
- WINSOME TRADING Clark Round Cushion Swivel Stool with adjustable height (93720)
- WINSOME TRADING WinsomeTrading 94069 24 in. Cushion Saddle Seat Stool Black Faux Leather RTA - Antique Walnut (94069)
- AMERIHOME Loft Teal 30" Metal Bar Stool, PK2 (BS030TL2PK)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Bar Stool (225-13069-ZORO)
- BOSS 29" Chrome/Black Stool (B229-BK)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- Winsome Trading Bar Height Stools