Winsome Trading 92270 Element Bar Stools Set; Espresso - 2 Piece
Mfr # 92270
Zoro # G503873221
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Trading
- MFR # 92270
- Zoro # G503873221
- UPC # 21713922700
- Country of Origin China
- Category Bar Height Stools
Description
Spruce up your kitchen, breakfast nook, or den with this Winsome Wood Element Bar Stool Set. Finished in a polished espresso finish, these stools feature a simplicity of design blending seamlessly with any decor from modern to traditional. Crafted from study solid wood these bar stools are designed to help you coordinate with a wide variety of furnishings. The square legs and round seat have a sturdy built ing a ive foundation and hold a static weight of 220lbs. Featuring 8 crossbars, high and low on all four sides, for stability and strength while also serving as convenient footrests, making this stool not only functional but also comfortable. Ideal for extra seating, accommodating guests at gatherings and ideal for everyday use. These 13.58W x 13.58D can easily be tucked away when not in use. Like most Winsome stools, the Element collection is in multiple finishes and like most Winsome stools are in both bar and counter height.
Features- Made of Solid Wood
- Squared legs with two sets of 4 crossbars
- Smooth, round seat
- 2 Piece
- Color: Espresso
- Dimensions: 13.58 x 13.58 x 28.98 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Kit Bitron Water Valve (000009121)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- WINSOME TRADING WinsomeTrading 94069 24 in. Cushion Saddle Seat Stool Black Faux Leather RTA - Antique Walnut (94069)
- WINSOME TRADING Clark Round Cushion Swivel Stool with adjustable height (93720)
- WINSOME TRADING WinsomeTrading 93028 Summit Set of 2 Swivel Bar Stools - Black - Metal (93028)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- MANHATTAN COMFORT Cosmopolitan Barstool in Camel and Black (Set of 2) (2-BS015-CL)
- SAFAVIEH Leo Teak Round Stool Brown (FOX1000A)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- Winsome Trading Bar Height Stools