Shop All Ottomans
Winsome Trading
Winsome Trading 20415 15 x 15 x 15.75 in. Ashford Ottoman with Storage Faux Leather; Black
Mfr # 20415
Zoro # G703895856
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Trading
- MFR # 20415
- Zoro # G703895856
- Country of Origin China
- Category Ottomans
Description
Winsome is one of the leading manufacturers of wooden furniture’s. We use high quality solid and composite woods to produce durable goods. We have great collections ranging from stool to occasional table. Our products make your place elegant as we use attractive colors and designs. We aim at producing trendy and classy furniture’s with perfect finishing. Our innovative ideas pave way for your dream place.
Specifications- Color: Black
- Collection Name: Ashford
- Furniture Style: Transitional
- Dimension: 15" H x 15" W x 15.75" L
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- HANGMAN PRODUCTS Hangman HM-30D 30 in. 300 lbs Heavy Duty Hangman with Wall Dog (HM-30D)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- WINSOME TRADING Winsome Trading 92627 15 x 29.9 x 32.1 in. Ashford Ottoman with Storage Faux Leather; Espresso (92627)
- MANHATTAN COMFORT Diamond Swivel Ottoman in Tan and Polished Chrome (OT002-TN)
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- BAXTON STUDIO Hannah Blue Upholstered Button-Tufting Storage Ottoman Bench (128-7052)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Stitching (A-1956)
- BAXTON STUDIO Elladio Light Blue Upholstered Tufted Cube Ottoman, PK2 (156-9299)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Pink Velvet Upholstered and Gold Finished Metal Ottoman (197-12229-ZORO)
- Winsome Trading Ottomans