Shop All Glass Cleaners
Winsol
Super Slip Wetting Agent Quart
Mfr # 6349
Zoro # G407658368
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.25 In.
- Height 3.25 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsol
- MFR # 6349
- Zoro # G407658368
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Width | 3.25 In. |
Height | 3.25 In. |
Details
Item | Cleaning Solution |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sleeve, Microfiber (1MYE3)
- DQB BRUSH BENCH HORSEHAIR 9"" (08801)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- ARMALY Sponge Clamshell Polyester (00008-6)
- WINSOL Crystal Clear 550 Glass Restorer Quart (cc550)
- WINSOL Awning Fabric Spot Remover Gallon (2147)
- WINSOL Windows120 Soap and Wetting Agent Gallon (6002g)
- WINSOL Crystal Clear 550 Glass Restorer Gallon (cc550)
- WINSOL Awning Armor Gallon (2052g)
- WINSOL Blue Gallon (6400g)
- ZOGICS Non-Ammoniated Glass Cleaner, 32 oz, 6PK (CLNGLC32CN-6)
- Winsol Glass Cleaners