Shop All Glass Cleaners
Winsol
Awning Fabric Spot Remover Gallon
Mfr # 2147
Zoro # G507658329
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsol
- MFR # 2147
- Zoro # G507658329
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Height | 6 in |
Width | 6 in |
Details
Item | Cleaning Solution |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- GEORGIA-PACIFIC Dry Wipe, F900, Dispenser Box, Flax, 9 in x 16 1/2 in, 72 Sheets, 10 Pack (29608)
- SANITAIRE Bag Assembly, No Zipper, Black (545822)
- AMPCO SAFETY TOOLS 9" Mop Holder, Yellow, Aluminum (M-1286)
- WINSOL Blue Gallon (6400g)
- WINSOL Windows120 Soap and Wetting Agent Gallon (6002g)
- WINSOL Awning Armor Gallon (2052g)
- WINSOL Trio Plus Cleaner Gallon (3303)
- WINSOL Super Slip Wetting Agent Quart (6349)
- WINSOL Deep Clean Gallon (2051g)
- REJUVENATE Window Cleaner 32 oz Liquid (RJ32ODC)
- Winsol Glass Cleaners