Shop All Bushings & Torque Arm Kits
Winsmith
Torque Arm Kit, For Use With E35MWSS
Mfr # E35MWSS, Torque Arm Kit
Zoro # G2472915
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension F Min. (In.) 21.0 in
- For Use With E35MWSS
- Dimension C (In.) 0.56 in
- Dimension F Max. (In.) 29.0 in
- Worm Center Distance (In.) 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E35MWSS, Torque Arm Kit
- Zoro # G2472915
- Country of Origin United States
- Category Bushings & Torque Arm Kits
Dimensions
Dimension F Min. (In.) | 21.0 in |
Dimension C (In.) | 0.56 in |
Dimension F Max. (In.) | 29.0 in |
Dimension E (In.) | 0.53 in |
Dimension B (In.) | 5.63 in |
Dimension A (In.) | 3.0 in |
Dimension D (In.) | 3.5 in |
Reducer Size | E35MWSS |
Maximum Arm Length | 29 in |
Arm Base Mount Hole Diameter | 0.53 in |
Mount Hole Center-to-Center Length | 3.5 in |
Minimum Arm Length | 21 in |
Details
For Use With | E35MWSS |
Worm Center Distance (In.) | 3.5 in |
Item | Torque Arm Kit |
For Worm Center Distance | 3.5 in |
Number of Arm Base Mount Holes | 2 |
Description
Torque Arm Kit, For Worm Center Distance 3.5 in, Maximum Arm Length 29 in, Minimum Arm Length 21 in, Mount Hole Center-to-Center Length 3.5 in, Arm Base Mount Hole Diameter 0.53 in, For Use With E35MWSS, Number of Arm Base Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS P70Ab-2C Spst Pressure Control (P70AB-2C)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- J.W. WINCO GN883-M10X1-160-B-MS Breather Valve (883-M10X1-160-B-MS)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- WINSMITH Torque Arm Kit, For Use With E30MWSS (E30MWSS, Torque Arm Kit)
- WINSMITH Bushing Kit, Dia.1.25 In, Use With E20MWSS (E20MWSS, 1.25 Inch Dia Bore)
- WORLDWIDE ELECTRIC SMR7-TA, Torque Arm for a Size 7 Shaft Mount Reducer (SMR7-TA)
- DODGE Renewal Parts, Txt-Tdt3 Red Bush Backup Plate, 243308 (243308)
- WORLDWIDE ELECTRIC Worldwide Electric Torque Arm For CALM Series 75mm Aluminum Worm Gear Reducer (CALM75-TA)
- JIE DRIVES 30 Torque Arm (30 Torque Arm)
- Winsmith Bushings & Torque Arm Kits