Shop All Bushings & Torque Arm Kits
Winsmith
Torque Arm Kit, For Use With E26MWSS
Mfr # E26MWSS, Torque Arm Kit
Zoro # G0566614
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 0.19 in
- Dimension B (In.) 4.5 in
- For Use With E26MWSS
- Dimension F Min. (In.) 15 in
- Reducer Size E26MWSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E26MWSS, Torque Arm Kit
- Zoro # G0566614
- Country of Origin United States
- Category Bushings & Torque Arm Kits
Dimensions
Dimension C (In.) | 0.19 in |
Dimension B (In.) | 4.5 in |
Dimension F Min. (In.) | 15 in |
Reducer Size | E26MWSS |
Dimension D (In.) | 3 in |
Dimension E (In.) | 0.44 in |
Dimension A (In.) | 2.31 in |
Dimension F Max. (In.) | 24 in |
Minimum Arm Length | 15 in |
Arm Base Mount Hole Diameter | 0.44 in |
Maximum Arm Length | 24 in |
Mount Hole Center-to-Center Length | 3 in |
Details
Item | Torque Arm Kit |
For Use With | E26MWSS |
Worm Center Distance (In.) | 2.63 in |
Number of Arm Base Mount Holes | 2 |
For Worm Center Distance | 2.63 in |
Description
Torque Arm Kit, For Worm Center Distance 2.63 in, Maximum Arm Length 24 in, Minimum Arm Length 15 in, Mount Hole Center-to-Center Length 3 in, Arm Base Mount Hole Diameter 0.44 in, For Use With E26MWSS, Number of Arm Base Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- D&D 96" Outside Length, 5/8" Top Width, 1 Ribs (5VX960)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft (2807-4-25)
- WINSMITH Torque Arm Kit, For Use With E30MWSS (E30MWSS, Torque Arm Kit)
- WINSMITH Bushing Kit, Dia.1.25 In, Use With E20MWSS (E20MWSS, 1.25 Inch Dia Bore)
- WORLDWIDE ELECTRIC SMR7-TA, Torque Arm for a Size 7 Shaft Mount Reducer (SMR7-TA)
- DODGE Renewal Parts, Txt-Tdt3 Red Bush Backup Plate, 243308 (243308)
- WORLDWIDE ELECTRIC Worldwide Electric Torque Arm For CALM Series 75mm Aluminum Worm Gear Reducer (CALM75-TA)
- JIE DRIVES 30 Torque Arm (30 Torque Arm)
- Winsmith Gear Drives & Speed Reducers