Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 60:1
Mfr # E30XWNS, 60:1
Zoro # G1255563
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Nominal Output RPM 29 RPM
- Standards NSF/ASTM B-117
- Dimension C 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E30XWNS, 60:1
- Zoro # G1255563
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension C | 3 in |
Output Shaft Dia. | 1 3/8 in |
Dimension V | 2.38 in |
Dimension U | 1 in |
Dimension G | 0.75 in |
Output Shaft Height | 3 1/2 in |
Dimension B | 6.62 in |
Dimension F | 2.75 in |
Dimension H | 1/2-13 |
Dimension D | 6.5 in |
Dimension W | 1.375 in |
Dimension A | 3.5 in |
Dimension L | 4.63 in |
Dimension M | 7 in |
Output Shaft Length | 3 1/2 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 29 RPM, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1766 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, Coupling (2096-4S)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3509)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- Winsmith Gear Drives & Speed Reducers