Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 60:1
Mfr # E26XWNS, 60:1
Zoro # G2219594
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Nominal Output RPM 29 RPM
- Standards NSF/ASTM B-117
- Single/Double Output/Universal Double Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26XWNS, 60:1
- Zoro # G2219594
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension L | 4.5 in |
Dimension B | 5.88 in |
Dimension F | 2.44 in |
Output Shaft Dia. | 1 1/4 in |
Dimension M | 6.5 in |
Dimension D | 5.75 in |
Dimension A | 3.13 in |
Dimension H | 1/2-13 |
Dimension C | 2.625 in |
Dimension V | 2.38 in |
Dimension G | 0.69 in |
Dimension W | 1.250 in |
Dimension U | 1 in |
Output Shaft Height | 3 1/8 in |
Output Shaft Length | 3 1/8 in |
Output Shaft Diameter | 1/16 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 29 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1268 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- BESTORQ Aftermarket 101274 NEW HOLLAND Classic Replacement V-Belt, A61 (A61)
- TSUBAKI Sprocket Chain Rlr 4.462In #60 17 Cs 3In, DS60P17 (DS60P17)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- Winsmith Speed Reducers