Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 5:1
Mfr # E30XWNS, 5:1
Zoro # G0676505
original price:
$747.00
8% off
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,725 RPM
- Nominal Output RPM 345 RPM
- Standards NSF/ASTM B-117
- Lubrication Mobil Glygoyle(R) 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E30XWNS, 5:1
- Zoro # G0676505
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension L | 4.63 in |
Dimension V | 2.38 in |
Dimension B | 6.62 in |
Dimension W | 1.375 in |
Output Shaft Dia. | 1 3/8 in |
Dimension H | 1/2-13 |
Dimension F | 2.75 in |
Dimension U | 1 in |
Dimension A | 3.5 in |
Output Shaft Height | 3 1/2 in |
Dimension M | 7 in |
Dimension C | 3 in |
Dimension D | 6.5 in |
Dimension G | 0.75 in |
Output Shaft Diameter | 1 3/8 in |
Output Shaft Length | 3 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 345 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 7.5 hp, Maximum Output Torque 1301 in-lb, Overhung Load Capacity 1,116 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- FESTO Push-In Fitting, Self-Sealing QSK-1/8-6 (QSK-1/8-6)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 150 psi (4ZL87)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-H08-O)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- DODGE 35Q20R18 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (26RISERWP)
- Winsmith Gear Drives & Speed Reducers