Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 5:1
Mfr # E20XWNS, 5:1
Zoro # G2157723
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,725 RPM
- Nominal Output RPM 345 RPM
- Standards NSF/ASTM B-117
- Worm Center Distance 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20XWNS, 5:1
- Zoro # G2157723
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Height | 2 1/8 in |
Dimension C | 2 in |
Dimension H | 3/8-16 |
Dimension B | 5.25 in |
Dimension W | 1.000 in |
Dimension U | 3/4 in |
Dimension M | 5 in |
Dimension A | 2.38 in |
Output Shaft Dia. | 1 in |
Dimension G | 0.56 in |
Dimension F | 2.19 in |
Dimension L | 3.44 in |
Dimension V | 1.75 in |
Dimension D | 4.13 in |
Output Shaft Diameter | 1 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 345 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 518 in-lb, Overhung Load Capacity 572 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915043 ZOOM 1540 (Deck 40") Zero Turn Mower Replacement Belt, A118LG (A118LG)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0059510, Pressure Line, 3 micron (ZX-MF0059510)
- GATES Hi-Power II Belts, B60 (B60)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- TOLOMATIC 0 1In 1-1/4In 1:1 Right Angle Gear Reducer (2280400)
- Winsmith Gear Drives & Speed Reducers