Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 5:1
Mfr # E13XWNS, 5:1
Zoro # G3265141
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,725 RPM
- Nominal Output RPM 345 RPM
- Standards NSF/ASTM B-117
- Dimension D 3.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E13XWNS, 5:1
- Zoro # G3265141
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension D | 3.08 in |
Dimension G | 0.56 in |
Dimension M | 4.12 in |
Dimension U | 5/8 in |
Dimension W | 0.750 in |
Output Shaft Dia. | 3/4 in |
Dimension H | 5/16-18 |
Dimension B | 3.88 in |
Dimension C | 1.333 in |
Dimension F | 1.56 in |
Dimension L | 2.83 in |
Dimension A | 2 in |
Output Shaft Height | 1 3/4 in |
Dimension V | 1.63 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 345 RPM, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 171 in-lb, Overhung Load Capacity 290 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3020 X 1-7/8-KW Taper Lock Bushing (3020 X 1-7/8)
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 200 psi Red (20025750)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E710 (B22)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- Winsmith Speed Reducers