Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 50:1
Mfr # E20XWNS, 50:1
Zoro # G0867054
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Nominal Output RPM 35 RPM
- Standards NSF/ASTM B-117
- Max. Input HP 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20XWNS, 50:1
- Zoro # G0867054
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension C | 2 in |
Dimension G | 0.56 in |
Output Shaft Height | 2 1/8 in |
Dimension V | 1.75 in |
Dimension D | 4.13 in |
Dimension L | 3.44 in |
Dimension W | 1.000 in |
Dimension F | 2.19 in |
Output Shaft Dia. | 1 in |
Dimension M | 5 in |
Dimension B | 3.88 in |
Dimension H | 3/8-16 |
Dimension U | 3/4 in |
Dimension A | 2.38 in |
Output Shaft Length | 3 1/2 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Worm Center Distance 2 in, Base to Center 3.5 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 706 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/4"-18 Thread (707020-0604)
- DEVILBISS Valve Check 1/2 NPT (A19712)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- SKF SKF-6203 2RSNR, Single Row Ball Brgs, 6203 2RSNR (6203 2RSNR)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- Winsmith Gear Drives & Speed Reducers