Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 40:1
Mfr # E20XWNS, 40:1
Zoro # G0462725
original price:
$432.00
8% off
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Nominal Output RPM 43 RPM
- Standards NSF/ASTM B-117
- Speed Reducer Type Indirect Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E20XWNS, 40:1
- Zoro # G0462725
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension F | 2.19 in |
Output Shaft Dia. | 1 in |
Dimension V | 1.75 in |
Dimension M | 5 in |
Dimension G | 0.56 in |
Dimension H | 3/8-16 |
Dimension W | 1.000 in |
Dimension U | 3/4 in |
Dimension C | 2 in |
Output Shaft Height | 2 1/8 in |
Dimension L | 3.44 in |
Dimension D | 4.13 in |
Dimension B | 5.25 in |
Dimension A | 2.38 in |
Output Shaft Length | 2 1/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 43 RPM, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 585 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-06)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08S)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 28,146028 (146028)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170063, Return Line, 25 micron, Outside-In (MF0063084)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- JIE DRIVES Worm Gearbox Size 63, ratio 80, NEMA56C Input (JRWND63-80-56C)
- Winsmith Speed Reducers