Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 40:1
Mfr # E13XWNS, 40:1
Zoro # G2109091
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Nominal Output RPM 43 RPM
- Standards NSF/ASTM B-117
- Dimension A 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E13XWNS, 40:1
- Zoro # G2109091
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension A | 2 in |
Dimension B | 3.88 in |
Dimension V | 1.63 in |
Dimension H | 5/16-18 |
Dimension U | 5/8 in |
Dimension W | 0.750 in |
Dimension F | 1.56 in |
Dimension M | 4.12 in |
Dimension L | 2.83 in |
Output Shaft Dia. | 3/4 in |
Output Shaft Height | 1 3/4 in |
Dimension C | 1.333 in |
Dimension D | 3.08 in |
Dimension G | 0.56 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 43 RPM, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 256 in-lb, Overhung Load Capacity 290 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 6 Ft Hydraulic Hose (9767)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A25HB, Return Line, 25 micron (ZX-MF1002A25HB)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152304TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- ORIENTAL MOTOR Parallel Shaft Gearhead 3/8In Other Gear Reducer (3GN12.5S)
- Winsmith Gear Drives & Speed Reducers