Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 30:1
Mfr # E30XWNS, 30:1
Zoro # G0696087
product price: $1,146.99
/ea
Free Shipping & Returns
$1,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Nominal Output RPM 58 RPM
- Standards NSF/ASTM B-117
- Output Shaft Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E30XWNS, 30:1
- Zoro # G0696087
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Height | 3 1/2 in |
Dimension W | 1.375 in |
Dimension A | 3.5 in |
Dimension V | 2.38 in |
Dimension C | 3 in |
Dimension H | 1/2-13 |
Dimension G | 0.75 in |
Dimension L | 4.63 in |
Dimension U | 1 in |
Dimension B | 6.62 in |
Dimension D | 6.5 in |
Dimension F | 2.75 in |
Output Shaft Dia. | 1 3/8 in |
Dimension M | 7 in |
Output Shaft Length | 3 1/2 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1937 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A152 V-Belt, 154" Outside Length, 1/2" Top Width, 1 Ribs (45A157)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- ENERPAC Gasket, B159167 (B159167)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- Winsmith Speed Reducers