Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 30:1
Mfr # E26XWNS, 30:1
Zoro # G1954303
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Nominal Output RPM 58 RPM
- Standards NSF/ASTM B-117
- Single/Double Output/Universal Double Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26XWNS, 30:1
- Zoro # G1954303
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 1/4 in |
Dimension H | 1/2-13 |
Dimension M | 6.5 in |
Dimension G | 0.69 in |
Dimension U | 1 in |
Dimension V | 2.38 in |
Dimension A | 3.13 in |
Dimension W | 1.250 in |
Dimension D | 5.75 in |
Dimension B | 5.88 in |
Dimension C | 2.625 in |
Dimension F | 2.44 in |
Output Shaft Height | 3 1/8 in |
Dimension L | 4.5 in |
Output Shaft Diameter | 1 1/4 in |
Output Shaft Length | 3 1/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1427 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JS16-8-A)
- NSK NSK-6206VV, 6200 Series Single Row Deep Groove Ball Bearing, 6206VV (6206VV)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- WILKERSON Bowl W/Guard and Flex Drain (FRP-95-831)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z435)
- Winsmith Speed Reducers