Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 20:1
Mfr # E30XWNS, 20:1
Zoro # G2361213
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Nominal Output RPM 86 RPM
- Standards NSF/ASTM B-117
- Output Torque @ 1.5 HP 1,004 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E30XWNS, 20:1
- Zoro # G2361213
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension M | 7 in |
Dimension V | 2.38 in |
Dimension B | 6.62 in |
Dimension U | 1 in |
Dimension G | 0.75 in |
Dimension W | 1.375 in |
Dimension F | 2.75 in |
Dimension D | 6.5 in |
Dimension L | 4.63 in |
Output Shaft Dia. | 1 3/8 in |
Dimension H | 1/2-13 |
Output Shaft Height | 3 1/2 in |
Dimension C | 3 in |
Dimension A | 3.5 in |
Output Shaft Length | 3 1/2 in |
Output Shaft Diameter | 1 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 86 RPM, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 2009 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77506)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 26in PL, T52 (260H200)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW5050-H)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- KATSA WORM GEAR DRIVE GEARBOX 30NM 80:1 RIGHT ANGLE GEAR REDUCER (KS184-80V)
- Winsmith Speed Reducers