Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 20:1
Mfr # E26XWNS, 20:1
Zoro # G3485815
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Nominal Output RPM 86 RPM
- Standards NSF/ASTM B-117
- Dimension B 5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26XWNS, 20:1
- Zoro # G3485815
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension B | 5.88 in |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 in |
Dimension F | 2.44 in |
Dimension L | 4.5 in |
Dimension W | 1.250 in |
Dimension M | 6.5 in |
Dimension C | 2.625 in |
Output Shaft Height | 3 1/8 in |
Dimension H | 1/2-13 |
Dimension V | 2.38 in |
Dimension A | 3.13 in |
Dimension D | 5.75 in |
Dimension G | 0.69 in |
Output Shaft Diameter | 1 1/4 in |
Output Shaft Length | 3 1/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 86 RPM, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1322 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-075-A Two-Piece Clamping Collar (2C-075-A)
- NATIONAL Small Bore Metric Seals, 40X56X8-RLS35-S (40X56X8-RLS35-S)
- X1 TOOLS 1-1/2 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x40)
- COXREELS Dual Hose Hand Crank 1/2In. I.D., (1275-4-150-C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- Winsmith Speed Reducers