Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 20:1
Mfr # E20XWNS, 20:1
Zoro # G3079587
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Nominal Output RPM 86 RPM
- Standards NSF/ASTM B-117
- Dimension C 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20XWNS, 20:1
- Zoro # G3079587
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension C | 2 in |
Dimension F | 2.19 in |
Dimension M | 5 in |
Dimension V | 1.75 in |
Output Shaft Height | 2 1/8 in |
Dimension B | 5.25 in |
Output Shaft Dia. | 1 in |
Dimension U | 3/4 in |
Dimension L | 3.44 in |
Dimension A | 2.38 in |
Dimension H | 3/8-16 |
Dimension G | 0.56 in |
Dimension D | 4.13 in |
Dimension W | 1.000 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 86 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 650 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V630 V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (13V720)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- PIX V-Belt, 3/8 X 37.5 (3V375)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16.4 inch OD (4C160E)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- Winsmith Speed Reducers