Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 20:1
Mfr # E13XWNS, 20:1
Zoro # G2285692
original price:
$549.88
9% off
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Nominal Output RPM 86 RPM
- Standards NSF/ASTM B-117
- Solid/Hollow Output Shaft Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E13XWNS, 20:1
- Zoro # G2285692
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension A | 2 in |
Output Shaft Height | 1 3/4 in |
Dimension F | 1.56 in |
Dimension W | 0.750 in |
Dimension H | 5/16-18 |
Dimension C | 1.333 in |
Dimension B | 3.88 in |
Dimension L | 2.83 in |
Output Shaft Dia. | 3/4 in |
Dimension D | 3.08 in |
Dimension V | 1.63 in |
Dimension G | 0.56 in |
Dimension M | 4.12 in |
Dimension U | 5/8 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 86 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 202 in-lb, Overhung Load Capacity 290 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- NTN NTN 63/32, RadialDeep Groove Ball Bearing 32 Mm Id X 75 Mm Od X 20 Mm W Open (63/32)
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- NTN NTN WC87502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 127 Mm W Single Seal Single Shield (WC87502)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- Winsmith Gear Drives & Speed Reducers