Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 15:1
Mfr # E35XWNS, 15:1
Zoro # G1973167
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Nominal Output RPM 115 RPM
- Standards NSF/ASTM B-117
- Lubrication Mobil Glygoyle(R) 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35XWNS, 15:1
- Zoro # G1973167
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension V | 2.5 in |
Dimension C | 3.5 in |
Dimension W | 1.750 in |
Dimension F | 3.25 in |
Output Shaft Dia. | 1 3/4 in |
Dimension A | 3.75 in |
Dimension H | 5/8-11 |
Output Shaft Height | 4 in |
Dimension M | 7.38 in |
Dimension D | 7.5 in |
Dimension U | 1 in |
Dimension G | 1 in |
Dimension B | 7.69 in |
Dimension L | 5.06 in |
Output Shaft Diameter | 1 3/4 in |
Output Shaft Length | 4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 115 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 2542 in-lb, Overhung Load Capacity 2,130 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- BESTORQ 3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX415)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S514 (S514)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- DAYTON Speed Reducer, Indirect Drive, 23.4:1 (2Z821)
- Winsmith Gear Drives & Speed Reducers