Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 15:1
Mfr # E30XWNS, 15:1
Zoro # G3253905
Free Shipping & Returns
$688.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Nominal Output RPM 115 RPM
- Standards NSF/ASTM B-117
- Dimension F 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E30XWNS, 15:1
- Zoro # G3253905
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension F | 2.75 in |
Dimension U | 1 in |
Dimension V | 2.38 in |
Dimension M | 7 in |
Dimension A | 3.5 in |
Dimension D | 6.5 in |
Output Shaft Height | 3 1/2 in |
Dimension G | 0.75 in |
Dimension W | 1.375 in |
Dimension L | 4.63 in |
Output Shaft Dia. | 1 3/8 in |
Dimension B | 6.62 in |
Dimension C | 3 in |
Dimension H | 1/2-13 |
Output Shaft Length | 3 1/2 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 115 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 2542 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH69)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-R)
- Winsmith Speed Reducers