Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 15:1
Mfr # E20XWNS, 15:1
Zoro # G2240366
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Nominal Output RPM 115 RPM
- Standards NSF/ASTM B-117
- Overhung Load 650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E20XWNS, 15:1
- Zoro # G2240366
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension W | 1.000 in |
Dimension C | 2 in |
Output Shaft Dia. | 1 in |
Output Shaft Height | 2 1/8 in |
Dimension L | 3.44 in |
Dimension M | 5 in |
Dimension V | 1.75 in |
Dimension A | 2.38 in |
Dimension D | 4.13 in |
Dimension B | 5.25 in |
Dimension G | 0.56 in |
Dimension F | 2.19 in |
Dimension U | 3/4 in |
Dimension H | 3/8-16 |
Output Shaft Length | 2 1/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 115 RPM, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 749 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rubber Stopper (PN31XG7004G)
- FALK STEELFLEX 1060T31/35 SPACER CL=2.344 HUB (0744098 10026950)
- PIX PIX B46K, V-Belt, Kevlar® 5/8 X 49 (B46K)
- MONARCH Hydraulic Gear Pump, Pressure Balanced (500216321952190)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- Winsmith Gear Drives & Speed Reducers