Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 15:1
Mfr # E13XWNS, 15:1
Zoro # G2057797
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Nominal Output RPM 115 RPM
- Standards NSF/ASTM B-117
- Dimension V 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E13XWNS, 15:1
- Zoro # G2057797
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension V | 1.63 in |
Output Shaft Dia. | 3/4 in |
Dimension U | 5/8 in |
Dimension M | 4.12 in |
Dimension F | 1.56 in |
Dimension W | 0.750 in |
Dimension D | 3.08 in |
Dimension L | 2.83 in |
Dimension H | 5/16-18 |
Dimension A | 2 in |
Dimension C | 1.333 in |
Dimension G | 0.56 in |
Dimension B | 3.88 in |
Output Shaft Height | 1 3/4 in |
Output Shaft Length | 1 3/4 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 115 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 238 in-lb, Overhung Load Capacity 290 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- MTD Belt-V Type A Sec (954-05001)
- FESTO Push-In L-Fitting QSLV-M5-6 (QSLV-M5-6)
- INTERSTATE PNEUMATICS 1/4 Inch Coupler Repair Kit For Standard Series 1/4 Inch Industrial & Automotive Couplers (C4RK)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- Winsmith Speed Reducers