Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 10:1
Mfr # E13XWNS, 10:1
Zoro # G0993185
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1,725 RPM
- Nominal Output RPM 172 RPM
- Standards NSF/ASTM B-117
- Solid/Hollow Output Shaft Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E13XWNS, 10:1
- Zoro # G0993185
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension W | 0.750 in |
Dimension L | 2.83 in |
Dimension V | 1.63 in |
Dimension F | 1.56 in |
Dimension U | 5/8 in |
Dimension A | 2 in |
Dimension C | 1.333 in |
Output Shaft Dia. | 3/4 in |
Output Shaft Height | 1 3/4 in |
Dimension D | 3.08 in |
Dimension M | 4.12 in |
Dimension G | 0.56 in |
Dimension B | 3.88 in |
Dimension H | 5/16-18 |
Output Shaft Length | 1 3/4 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 172 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 248 in-lb, Overhung Load Capacity 290 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5 (5RKX3)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6205LLBC3/L627)
- COILHOSE PNEUMATICS Hose Barb 1/4" ID x 1/8" MPT (CO B0402)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F715-10-B5-G)
- Winsmith Gear Drives & Speed Reducers