Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 60:1
Mfr # E35MWSS, 60:1, 56C/140TC
Zoro # G0304577
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 29 RPM
- Output Torque @ 2 HP 3,573 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35MWSS, 60:1, 56C/140TC
- Zoro # G0304577
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension A | 3.75 in |
Dimension G | 1 in |
Output Shaft Dia. | 2 3/16 in |
Output Shaft Height | 4 in |
Dimension D | 7.5 in |
Dimension H | 5/8-11 |
Dimension B | 7.69 in |
Dimension C | 3.5 in |
Dimension L | 5.46 in |
Dimension M | 5.81 in |
Dimension F | 3.25 in |
Output Shaft Length | 4 in |
Output Shaft Diameter | 2 3/16 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 3573 in-lb, Overhung Load Capacity 3,186 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 40R-10 - Standard: 40 Chain Size, 10 Ft, 131536 (131536)
- LOC-LINE Round Nozzle, Gray, 1/2", PK50 (59863-G)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPR3063GV, Pressure Line, 3 micron, Outside-In (MF0059612)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- Winsmith Speed Reducers