Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 60:1
Mfr # E30MWSS, 60:1, 56C/140TC
Zoro # G1663681
Free Shipping & Returns
$1,042.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 29 RPM
- Output Shaft Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E30MWSS, 60:1, 56C/140TC
- Zoro # G1663681
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Height | 3 1/2 in |
Dimension M | 5.56 in |
Dimension A | 3.5 in |
Dimension D | 6.5 in |
Dimension H | 1/2-13 |
Dimension F | 2.75 in |
Output Shaft Dia. | 1 15/16 in |
Dimension L | 4.63 in |
Dimension B | 6.62 in |
Dimension G | 0.75 in |
Dimension C | 3 in |
Output Shaft Diameter | 1 15/16 in |
Output Shaft Length | 3 1/2 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1766 in-lb, Overhung Load Capacity 2,020 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITRONIX EC Motor, Zero Zone63-0622-1,1650RPM, 115V (UTBCF1651ECH)
- DODGE FB-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Bracket Ball Bearing Unit, 3/4 in Bore (124437)
- D&D Timing Belt, MXL, 0.25 x 9.6in PL, T120 (96MXL025)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 536FB3AL, Pressure Line, 3 micron (ZX-536FB3AL)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 30:1, 56C NEMA Frame (CALM40-30/1-56C)
- Winsmith Gear Drives & Speed Reducers