Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 5:1
Mfr # E24MWNS, 5:1, 56C/140TC
Zoro # G2198682
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 345 RPM
- Max. Output Torque 863 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E24MWNS, 5:1, 56C/140TC
- Zoro # G2198682
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension C | 2.375 in |
Dimension B | 5.38 in |
Output Shaft Height | 2 7/8 in |
Dimension D | 5.25 in |
Dimension L | 4.5 in |
Dimension H | 1/2-13 |
Dimension F | 2.19 in |
Output Shaft Dia. | 1 1/4 in |
Dimension A | 3.13 in |
Dimension G | 0.63 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 1/4 in |
Output Shaft Length | 2 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 345 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.38 in, Base to Center 2.88 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 863 in-lb, Overhung Load Capacity 748 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- DAYTON Washdown Motor, 3 Ph, TEFC, 15 HP, 3520 rpm (2DAN1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- Winsmith Gear Drives & Speed Reducers