Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 5:1
Mfr # E20MWSS, 5:1, 56C/140TC
Zoro # G1756185
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 345 RPM
- Output Shaft Dia. 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E20MWSS, 5:1, 56C/140TC
- Zoro # G1756185
- UPC # 094705705520
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Dia. | 1 7/16 in |
Dimension L | 3.44 in |
Dimension C | 2 in |
Dimension H | 3/8-16 |
Dimension B | 5.25 in |
Dimension G | 0.63 in |
Dimension D | 4.13 in |
Dimension A | 2.38 in |
Dimension M | 4.06 in |
Dimension F | 2.19 in |
Output Shaft Height | 2 1/8 in |
Output Shaft Length | 2 1/8 in |
Output Shaft Diameter | 1 7/16 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 345 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 518 in-lb, Overhung Load Capacity 1,265 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- REELCRAFT Hose Reel 1/4X50Ft Grease W/Out Hose (7400 OHP)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020BN4HC, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167185, Pressure Line, 3 micron, Outside-In (MF0058754)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- Winsmith Gear Drives & Speed Reducers