Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 5:1
Mfr # E17MWNS, 5:1, 56C/140TC
Zoro # G1601442
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 345 RPM
- Dimension A 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E17MWNS, 5:1, 56C/140TC
- Zoro # G1601442
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension A | 2.38 in |
Dimension B | 4.63 in |
Output Shaft Height | 2 1/8 in |
Dimension L | 3.44 in |
Dimension G | 0.56 in |
Dimension D | 3.88 in |
Dimension F | 1.94 in |
Dimension C | 1.75 in |
Output Shaft Dia. | 1 in |
Dimension H | 3/8-16 |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 345 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 1.75 in, Base to Center 2.13 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 344 in-lb, Overhung Load Capacity 572 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 1.1 rpm, Open, 115V (HGM-1701-9M)
- MILTON D Style Plug, 1/4" MNPT, PK10 (797)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP (2405-04-06)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU23)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 90mm, 100:1, 56C NEMA Frame (CALM90-100/1-56C)
- Winsmith Gear Drives & Speed Reducers