Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 50:1
Mfr # E35MWSS, 50:1, 56C/140TC
Zoro # G2096866
Free Shipping & Returns
$1,513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 35 RPM
- Number of Stages 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35MWSS, 50:1, 56C/140TC
- Zoro # G2096866
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension B | 7.69 in |
Dimension A | 3.75 in |
Dimension G | 1 in |
Output Shaft Dia. | 2 3/16 in |
Dimension H | 5/8-11 |
Output Shaft Height | 4 in |
Dimension L | 5.46 in |
Dimension F | 3.25 in |
Dimension M | 5.81 in |
Dimension D | 7.5 in |
Dimension C | 3.5 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 2 3/16 in |
Output Shaft Length | 4 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 35 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 3076 in-lb, Overhung Load Capacity 3,025 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 17 in L Outside, SBR/CR (4L170)
- DUPAGE Stainless Steel Hose Clamp, 7/16" To 1", Sae 8, 10PK (B8HS)
- QA1 Female Rod End, SS, LH, 3/4-16 (GFL12T)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- Winsmith Speed Reducers