Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 50:1
Mfr # E26MWSS, 50:1, 56C/140TC
Zoro # G3138064
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 35 RPM
- Reducer Model No. E26MWSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26MWSS, 50:1, 56C/140TC
- Zoro # G3138064
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension F | 2.44 in |
Dimension C | 2.63 in |
Dimension H | 1/2-13 |
Dimension D | 5.75 in |
Dimension G | 0.69 in |
Output Shaft Height | 3 1/8 in |
Dimension M | 5.38 in |
Dimension A | 3.13 in |
Dimension B | 5.88 in |
Output Shaft Dia. | 1 11/16 in |
Dimension L | 4.5 in |
Output Shaft Diameter | 1 7/16 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 35 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.63 in, Base to Center 2.13 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1481 in-lb, Overhung Load Capacity 1,823 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPK207-20)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- FLEXZILLA Air Hose, 3/8" x 35, 1/4" MNPT Fittings (HFZ3835YW2)
- GLOBAL G2SC-343-B Two-Piece Clamping Collar (G2SC-343-B)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F724-15-B5-G)
- Winsmith Speed Reducers