Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 40:1
Mfr # E35MWSS, 40:1, 56C/140TC
Zoro # G1024597
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 43 RPM
- Dimension F 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35MWSS, 40:1, 56C/140TC
- Zoro # G1024597
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension F | 3.25 in |
Dimension B | 7.69 in |
Output Shaft Dia. | 2 3/16 in |
Dimension A | 3.75 in |
Dimension H | 5/8-11 |
Dimension M | 5.81 in |
Dimension L | 5.46 in |
Dimension D | 7.5 in |
Dimension C | 3.5 in |
Output Shaft Height | 4 in |
Dimension G | 1 in |
Output Shaft Diameter | 2 3/16 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Length | 4 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 43 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 3787 in-lb, Overhung Load Capacity 2,784 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- KRYTOX Lubricant Oil, GPL-105, Syringe, 0.5 Oz. (GPL-105)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6301 2RS JEM)
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 4.15"O.D. (1VP44-1-1/8)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- Winsmith Gear Drives & Speed Reducers