Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 40:1
Mfr # E30MWSS, 40:1, 56C/140TC
Zoro # G1208541
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 43 RPM
- Max. Output Torque 2,516 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E30MWSS, 40:1, 56C/140TC
- Zoro # G1208541
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension C | 3 in |
Dimension M | 5.56 in |
Dimension G | 0.75 in |
Dimension B | 6.62 in |
Dimension L | 4.63 in |
Dimension F | 2.75 in |
Dimension H | 1/2-13 |
Dimension D | 6.5 in |
Output Shaft Height | 3 1/2 in |
Output Shaft Dia. | 1 15/16 in |
Dimension A | 3.5 in |
Output Shaft Length | 3 1/2 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 15/16 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 43 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 2516 in-lb, Overhung Load Capacity 2,020 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4412)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- HUB CITY 5/8IN 7/8IN 15:1 RIGHT ANGLE GEAR REDUCER (0220-61221-214)
- Winsmith Speed Reducers