Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 40:1
Mfr # E30MWNS, 40:1, 56C/140TC
Zoro # G1665824
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 43 RPM
- Reducer Model No. E30MWNS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E30MWNS, 40:1, 56C/140TC
- Zoro # G1665824
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension B | 6.62 in |
Dimension L | 4.63 in |
Dimension C | 3 in |
Output Shaft Height | 3 1/2 in |
Dimension H | 1/2-13 |
Dimension D | 6.5 in |
Dimension F | 2.75 in |
Dimension G | 0.75 in |
Output Shaft Dia. | 1 3/8 in |
Dimension A | 3.5 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Length | 3 1/2 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 43 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 2516 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE TB-DL-108, Tapped-Base Pillow Block, Non-Expansion, Cast Iron, 1.5" Bore Dia. (128751)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V3041B2C05, Pressure Line, 6 micron (ZX-V3041B2C05)
- INDUSTRIAL GOLD 10 Gallon, 200Psi Rated Wheel Barrow Style Air Receiver (10HNTP-200)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6013 (6013)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- Winsmith Gear Drives & Speed Reducers