Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 40:1
Mfr # E26MWSS, 40:1, 56C/140TC
Zoro # G0739952
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 43 RPM
- Dimension F 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26MWSS, 40:1, 56C/140TC
- Zoro # G0739952
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension F | 2.44 in |
Output Shaft Height | 3 1/8 in |
Dimension H | 1/2-13 |
Dimension G | 0.69 in |
Dimension L | 4.5 in |
Dimension C | 2.63 in |
Dimension M | 5.38 in |
Output Shaft Dia. | 1 11/16 in |
Dimension A | 3.13 in |
Dimension D | 5.75 in |
Dimension B | 5.88 in |
Output Shaft Diameter | 1 7/16 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 43 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.63 in, Base to Center 2.13 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1223 in-lb, Overhung Load Capacity 1,823 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- DAYTON 4/5V1250 Banded V-Belt, 125-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs (13F990)
- TRITAN Tapered Roller Bearing, Cone, 0.75-in. Bore Dia., 0.655-in. Width (LM11949)
- SUNNYSIDE Toluol, 1 qt. (82132)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- DODGE 17Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (17Q15R56)
- Winsmith Gear Drives & Speed Reducers