Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 40:1
Mfr # E26MWNS, 40:1, 56C/140TC
Zoro # G2868442
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 43 RPM
- Dimension B 5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26MWNS, 40:1, 56C/140TC
- Zoro # G2868442
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension B | 5.88 in |
Dimension G | 0.63 in |
Dimension D | 5.75 in |
Dimension H | 1/2-13 |
Dimension A | 3.13 in |
Dimension F | 2.44 in |
Output Shaft Height | 3 1/8 in |
Dimension L | 4.5 in |
Dimension C | 2.625 in |
Output Shaft Dia. | 1 1/4 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 1/4 in |
Output Shaft Length | 3 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 43 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1223 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L600 (3L600)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FL1038)
- DAYTON 3L710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V794)
- SMC Valve, 5000Size, 5 Port, 24VDC, 1/8" Port (SY5120-5DZ-01F-Q)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- Winsmith Speed Reducers