Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 30:1
Mfr # E26MWSS, 30:1, 56C/140TC
Zoro # G0946906
original price:
$1,033.00
8% off
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 58 RPM
- Output Torque @ 1.5 HP 1,427 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26MWSS, 30:1, 56C/140TC
- Zoro # G0946906
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension B | 5.88 in |
Dimension H | 1/2-13 |
Dimension M | 5.38 in |
Dimension A | 3.13 in |
Dimension L | 4.5 in |
Dimension F | 2.44 in |
Output Shaft Height | 3 1/8 in |
Output Shaft Dia. | 1 11/16 in |
Dimension G | 0.69 in |
Dimension D | 5.75 in |
Dimension C | 2.63 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 7/16 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.63 in, Base to Center 2.13 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1427 in-lb, Overhung Load Capacity 1,823 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Tool Lubricant, 1 pt., Bottle (10P)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1-1/2" Od (STC-150-360)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX47)
- ZORO SELECT Sleeve Bearing, 1 1/8 in Bore, PTFE Steel (ZUSAB-PB-910)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA56C Input (JRWND75-60-56C)
- Winsmith Speed Reducers