Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 30:1
Mfr # E26MWNS, 30:1, 56C/140TC
Zoro # G2232115
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 58 RPM
- Reducer Model No. E26MWNS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26MWNS, 30:1, 56C/140TC
- Zoro # G2232115
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension A | 3.13 in |
Dimension F | 2.44 in |
Dimension C | 2.625 in |
Dimension B | 5.88 in |
Dimension H | 1/2-13 |
Output Shaft Dia. | 1 1/4 in |
Dimension D | 5.75 in |
Output Shaft Height | 3 1/8 in |
Dimension L | 4.5 in |
Dimension G | 0.63 in |
Output Shaft Length | 3 1/8 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1427 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- SEALMASTER Gold Brgs Unit Matl (ER 31T)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, Spline 9 Tooth Shaft, Shaft (GP-F20-30-S9-A)
- ARMSTRONG INTERNATIONAL Condensate Cooler, 5 gpm, Cast Iron (CC-5)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- Winsmith Gear Drives & Speed Reducers