Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 20:1
Mfr # E26MWNS, 20:1, 56C/140TC
Zoro # G2920951
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 86 RPM
- Single/Double Output/Universal Double Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26MWNS, 20:1, 56C/140TC
- Zoro # G2920951
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension F | 2.44 in |
Dimension L | 4.5 in |
Dimension G | 0.63 in |
Output Shaft Height | 3 1/8 in |
Dimension D | 5.75 in |
Dimension B | 5.88 in |
Dimension A | 3.13 in |
Dimension H | 1/2-13 |
Output Shaft Dia. | 1 1/4 in |
Dimension C | 2.625 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 1/4 in |
Output Shaft Length | 3 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 86 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1322 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-421)
- WILKERSON Lubricator Bowl, For Wilkerson Miniature (LRP-96-736)
- DAYTON N2C-025 Acetal Two-Piece Clamping Collar (1F594)
- BREEZE Hose Clamp, HD, SAE 28,410SS, PK10 (200 28 H)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 10:1 (MI-10-CE)
- Winsmith Speed Reducers