Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 20:1
Mfr # E24MWNS, 20:1, 56C/140TC
Zoro # G2391121
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 86 RPM
- Gear Type Worm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E24MWNS, 20:1, 56C/140TC
- Zoro # G2391121
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension H | 1/2-13 |
Dimension A | 3.13 in |
Dimension F | 2.19 in |
Dimension B | 5.38 in |
Output Shaft Dia. | 1 1/4 in |
Dimension C | 2.375 in |
Dimension D | 5.25 in |
Dimension L | 4.5 in |
Output Shaft Height | 2 7/8 in |
Dimension G | 0.63 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 in |
Output Shaft Length | 2 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 86 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.38 in, Base to Center 2.88 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1311 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Welding Defect Detector Developer, 12 Oz. (WL745)
- CAMPBELL HAUSFELD 3/8" x 50 ft Rubber Air Hose (PA120700AV)
- ZORO SELECT Hose Clamp, 3-1/8 to 3-7/16In, SAE 313, PK5 (300110313)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS400M000061)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- SEW EURODRIVE 32MM 2HP 16.47:1 RIGHT ANGLE GEAR REDUCER (S57/A)
- Winsmith Gear Drives & Speed Reducers