Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 20:1
Mfr # E20MWNS, 20:1, 56C/140TC
Zoro # G1940565
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 86 RPM
- Max. Input HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20MWNS, 20:1, 56C/140TC
- Zoro # G1940565
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Dia. | 1 in |
Dimension A | 2.38 in |
Dimension H | 3/8-16 |
Dimension D | 4.13 in |
Dimension L | 3.44 in |
Dimension F | 2.19 in |
Dimension G | 0.56 in |
Dimension C | 2 in |
Output Shaft Height | 2 1/8 in |
Dimension B | 5.25 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 86 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 650 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171558, Return Line, 25 micron (ZX-P171558)
- BUYERS PRODUCTS 4-Way DC Power Unit-Electric Controls Horizontal 1.5 Gallon Poly Reservoir (PU642LR)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- Winsmith Speed Reducers