Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 15:1
Mfr # E30MWNS, 15:1, 56C/140TC
Zoro # G1991437
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 115 RPM
- Output Torque @ 5 HP 2,542 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E30MWNS, 15:1, 56C/140TC
- Zoro # G1991437
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension L | 4.63 in |
Dimension B | 6.62 in |
Dimension D | 6.5 in |
Dimension C | 3 in |
Dimension G | 0.75 in |
Dimension F | 2.75 in |
Output Shaft Dia. | 1 3/8 in |
Output Shaft Height | 3 1/2 in |
Dimension H | 1/2-13 |
Dimension A | 3.5 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 3/8 in |
Output Shaft Length | 3 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 115 RPM, Motor Frame Designation 56C/145TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 2542 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103808.00)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 10 ft. (BL434RB)
- CAMOZZI Male Connector, 5MM OD X G1/8 (S6510 5-1/8)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- Winsmith Speed Reducers