Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 15:1
Mfr # E26MWNS, 15:1, 56C/140TC
Zoro # G2929665
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 115 RPM
- Duty Washdown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E26MWNS, 15:1, 56C/140TC
- Zoro # G2929665
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension A | 3.13 in |
Dimension C | 2.625 in |
Dimension G | 0.63 in |
Dimension F | 2.44 in |
Dimension D | 5.75 in |
Dimension L | 4.5 in |
Dimension B | 5.88 in |
Output Shaft Dia. | 1 1/4 in |
Output Shaft Height | 3 1/8 in |
Dimension H | 1/2-13 |
Input Shaft Diameter | 7/8 in |
Output Shaft Length | 3 1/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 115 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1512 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- SENQCIA HI-MAX Bl546 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 5/8" Pitch, PK5 (BL546HMCL)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZY03830-10-13-G)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- GROVE GEAR 56C 5/8IN 5/8IN 1.05HP 5:1 RIGHT ANGLE GEAR REDUCER (TMQ213-3)
- Winsmith Speed Reducers