Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 15:1
Mfr # E17MWNS, 15:1, 56C/140TC
Zoro # G0588804
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 115 RPM
- Duty Washdown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E17MWNS, 15:1, 56C/140TC
- Zoro # G0588804
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension F | 1.94 in |
Dimension H | 3/8-16 |
Dimension G | 0.56 in |
Dimension L | 3.44 in |
Dimension D | 3.88 in |
Dimension A | 2.38 in |
Dimension B | 4.63 in |
Dimension C | 1.75 in |
Output Shaft Height | 2 1/8 in |
Output Shaft Dia. | 1 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Length | 2 1/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 115 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 1.75 in, Base to Center 2.13 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 494 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55856FZ)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 3/4" (L09034)
- KENMORE 3PK 1532GAL Filter (VRC2)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- Winsmith Gear Drives & Speed Reducers