Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 10:1
Mfr # E20MWSS, 10:1, 56C/140TC
Zoro # G1341216
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 172 RPM
- Output Shaft Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E20MWSS, 10:1, 56C/140TC
- Zoro # G1341216
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Height | 2 1/8 in |
Dimension C | 2 in |
Dimension L | 3.44 in |
Dimension D | 4.13 in |
Dimension M | 4.06 in |
Output Shaft Dia. | 1 7/16 in |
Dimension F | 2.19 in |
Dimension A | 2.38 in |
Dimension G | 0.63 in |
Dimension H | 3/8-16 |
Dimension B | 5.25 in |
Output Shaft Diameter | 1 7/16 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 172 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 687 in-lb, Overhung Load Capacity 1,345 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/8-6 (QSL-1/8-6)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 23.5" (B23.5)
- MILTON M Coupler, Drag Guard, 1/4"MNPT, PK10 (714)
- SEAL PWR ENGINE PART Connecting Rod Bearing Pair, 9560Cpa30 (9560CPA30)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- APEX DYNAMICS 10:1 SERVO AND PLANETARY GEAR REDUCER (KF075-010-S4)
- Winsmith Speed Reducers